Beli bore gage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Bore Gage Zero Check
    Mulai

    Rp40.999.900

    Mitutoyo Bore Gage Zero Check
    Deskripsi:
    The bore gage zero checker offers easy zero adjustment of dial bore gages.
    atribut:
    • Range (inch): 0.7-16 / 18-400mm
    • Flatness of Parallel Jaw (µm): 0.5
    • Parallelism (µm): 1 or less
  2. Oxford Precision Analog Dial Bore Gauge
    Mulai

    Rp2.799.900

    Oxford Precision Analog Dial Bore Gauge
    Deskripsi:
    The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.
    atribut:
    • Graduation (mm): 0.01
    • Accuracy (mm): 0.01
    • Dial Diameter (mm): 57
    • System of Measurement: Metric
    • Type: Dial Bore gauge
  3. Mitutoyo Bore Gage
    Mulai

    Rp3.299.900

    Mitutoyo Bore Gage
    Deskripsi:
    Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
  4. Mitutoyo Dial Bore Gauges Metric for Very Small Holes
    Mulai

    Rp3.299.900

    Mitutoyo Dial Bore Gauges Metric for Very Small Holes
    Deskripsi:
    The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.
    atribut:
    • Number of Needles: 1
    • Technology: Mechanical
    • Units: Metric
    • Stem Diameter (mm): 8
    • With Dial Gage Protective Cover (21DZA000): No
  5. Mitutoyo Rod For Bore Gage
    Mulai

    Rp4.499.900

    Mitutoyo Rod For Bore Gage
    Deskripsi:
    The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.
    atribut:
    • Range (mm): 50-150
    • Number of Anvils: 11(50mm sub-anvil)
    • Technology: Mechanical
    • Units: Metric
    • Contact point: Carbide Tipped
    • Mitutoyo Part Number: CGF-150X
    • Number of Spacers: 4
    • Stem Diameter (mm): 8
    • With Dial Gage Protective Cover (21DZA000): No
  6. STARRETT Bore Gage
    Mulai

    Rp42.999.900

    STARRETT Bore Gage
    Deskripsi:
    Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.
    atribut:
    • Actuation Type: Manual
    • Item: Bore Gage
  7. Mitutoyo Bore Gauge
    Mulai

    Rp4.699.900

  8. Insize Analog Dial Bore Gauge
    Mulai

    Rp1.699.900

    Insize Analog Dial Bore Gauge
    Deskripsi:
    Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
  9. Mitutoyo Dial Bore Gauges Metric
    BARU
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  10. Mitutoyo Analog Dial Bore Gauge
    Mulai

    Rp4.599.900

    Mitutoyo Analog Dial Bore Gauge
    Deskripsi:
    The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
  11. monotaro Standard Cylinder Gauge Set With Dial Gauge
    Mulai

    Rp1.499.900

    monotaro Standard Cylinder Gauge Set With Dial Gauge
    Deskripsi:
    For measuring small inside diameter.
    atribut:
    • Overall Length (mm): 150
    • Minimum Display (mm): 0.01
    • Scale Interval (mm): 0.01
    • Repeatability (µm): 3
  12. Mitutoyo Micrometer Stand
    Mulai

    Rp609.900

    Mitutoyo Micrometer Stand
    Deskripsi:
    These stands are designed to allow bench-top use with hand micrometers or other gauges.
  13. Mitutoyo MAGNETIC V-BLOCK
    Mulai

    Rp14.999.900

    Mitutoyo MAGNETIC V-BLOCK
    Deskripsi:
    The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.
    atribut:
    • Size (mm): 50
  14. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  15. KRISBOW Alat Ukur Diameter
    Mulai

    Rp1.199.900

    KRISBOW Alat Ukur Diameter
    Deskripsi:
    Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.
    atribut:
    • Reading (mm): 0.01
  16. Mitutoyo Dial Bore Gauges Metric for Small Holes
    Mulai

    Rp1.899.900

    Mitutoyo Dial Bore Gauges Metric for Small Holes
    Deskripsi:
    The Mitutoyo direct measuring bore gage for small holes is available in two different ranges (metric and inch) to measure inside bore diameters with accuracy to +/-0.005mm. The bore gage comes with nine interchangeable anvils to measure several different bore diameters with the same gage. A two-point contact system detects geometry anomalies such as ovalness and taper.
  17. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  18. STARRETT Tilted-Face Dial Test Indicator (inch)
    Mulai

    Rp10.999.900

    STARRETT Tilted-Face Dial Test Indicator (inch)
    atribut:
    • Item: Tilted-Face Dial Test Indicator
    • Bearing Type: Jeweled
    • Operation Type: Lever-Style
Daftar Harga bore gage Terbaru March 2026
Mitutoyo Bore Gage Zero CheckRp40.999.900
Oxford Precision Analog Dial Bore GaugeRp2.799.900
Mitutoyo Bore GageRp3.299.900
Mitutoyo Dial Bore Gauges Metric for Very Small HolesRp3.299.900
Mitutoyo Rod For Bore GageRp4.499.900
STARRETT Bore GageRp42.999.900
Mitutoyo Bore GaugeRp4.699.900
Insize Analog Dial Bore GaugeRp1.699.900
Mitutoyo Dial Bore Gauges MetricRp2.099.900
Mitutoyo Analog Dial Bore GaugeRp4.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)